Motion
PLD-200 X 12
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 12.0000 in Travel, 26.7500 in Bolt Center, 28.2500 in Length, 2.7500 in Height, 3.5000 in Base Width
Mi Item #00578095
MFR #PLD-200 X 12
Price$297.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PLD Series, Saddle Mount Type, 12.0000 in Travel, 26.7500 in Bolt Center, 28.2500 in Length, 2.7500 in Height, 3.5000 in Base Width
Mi Item #00578095
MFR #PLD-200 X 12

Mfr description
PLD-200X12 TAKE-UP FRAME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$297.74/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    26.7500 in
  • Overall Height
    2.7500 in
  • Overall Length  
    28.2500 in
  • Rod Diameter
    3/4 in
  • Travel  
    12.0000 in
  • Weight
    15 lbs

Details

  • Dodge Bearing Series To Suit
    SC, SY 1-15/16 in; SCM, SYM 1 to 1-11/16 to 1-3/4 in
  • Frame Type
    Saddle Mount
  • Manufacturer Product Page
  • Series
    PLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)