Motion
LD-45X12-TUFR

DODGE
LD-45X12-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 12.0000 in Travel, 31-1/4 in Bolt Center, 33.0000 in Length
Mi Item #00578104
MFR #LD-45X12-TUFR
Price$1,591.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-45X12-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 12.0000 in Travel, 31-1/4 in Bolt Center, 33.0000 in Length
Mi Item #00578104
MFR #LD-45X12-TUFR

Mfr description
LD45X12TUFR TAKE-UP FRAME 039018
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,591.39/each

Specifications

Dimensions

  • Base Width  
    5-7/8 in
  • Bolt Center To Center Length
    31.2500 in
  • Overall Height
    4.1250 in
  • Overall Length  
    33.0000 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    LD-45
  • Travel  
    12.0000 in
  • Weight
    51.75 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    039018
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475019267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)