Overview
Mfr description
PLD-300X12 TAKE-UP FRAME
Specifications
- Frame TypeSaddle Mount
- Travel
- Bolt Center To Center Length31.5000 in
- Overall Length
- Overall Height4.1250 in
- SeriesPLD
- Rod Diameter1 in
- Base Width
- Ppi Bearing Series To SuitTYPE E 2-15/16 in; SCM 2-3/16 to 2-15/16 in
- Dodge Bearing Series To SuitSC, SY 2-1/2 to 2-15/16 in; SCM, SYM 2-7/16 to 2-1/2 in; S-2000 2-11/16 to 3-1/2 in; TYPE E 2-11/16 to 3 in
- Linkbelt Bearing Series To Suit22400 2-11/16 to 3-1/2 in
- Weight37 lbs
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data