Motion
LD-50X18-TUFR

DODGE
LD-50X18-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 18.0000 in Travel, 37-1/2 in Bolt Center, 39.2500 in Length
Mi Item #00578106
MFR #LD-50X18-TUFR
Price$1,689.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-50X18-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 18.0000 in Travel, 37-1/2 in Bolt Center, 39.2500 in Length
Mi Item #00578106
MFR #LD-50X18-TUFR

Mfr description
LD50X18TUFR TAKE-UP FRAME 039016
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,689.64/each

Specifications

Dimensions

  • Base Width  
    5-7/8 in
  • Bolt Center To Center Length
    37.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    39.2500 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    LD-50
  • Travel  
    18.0000 in
  • Weight
    57.5 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    039016
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475019243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)