Motion
PHD-200 X 18
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 18.0000 in Travel, 35.0000 in Bolt Center, 36.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #00578115
MFR #PHD-200 X 18
Price$1,315.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 18.0000 in Travel, 35.0000 in Bolt Center, 36.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
MI ITEM #00578115
MFR #PHD-200 X 18

Mfr description
PHD-200X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,315.51/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    35.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    36.3125 in
  • Rod Diameter
    1 in
  • Travel  
    18.0000 in
  • Weight
    53 lbs

Details

  • Dodge Bearing Series To Suit
    TYPE E up to 2-1/2 in; S-2000 up to 3 in; SAF-XT/USAF/SAFS/ISAF up to 2-3/16 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    EPB22400 up to 2-1/2 in; PB22400 up to 3 in; PB2500 up to 2-3/16 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    SAF up to 2-3/16 in; TYPE E up to 2-7/16 in
  • Series
    PHD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)