Motion
HD-200X24-TUFR

DODGE
HD-200X24-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 41 in Bolt Center, 43.0000 in Length
Mi Item #00578116
MFR #HD-200X24-TUFR
Price$3,448.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-200X24-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 41 in Bolt Center, 43.0000 in Length
Mi Item #00578116
MFR #HD-200X24-TUFR

Mfr description
HD200X24TUFR TAKE-UP FRAME 089022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,448.51/each

Specifications

Dimensions

  • Base Width  
    7-1/2 in
  • Bolt Center To Center Length
    41.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    43.0000 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    HD-200
  • Travel  
    24.0000 in
  • Weight
    84 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    089022
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
  • Style
    Heavy Duty
  • UPC_NO
    782475266074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)