Motion
PHD-200 X 36
Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 53.0000 in Bolt Center, 54.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
Mi Item #00578124
MFR #PHD-200 X 36
Price$2,078.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 36.0000 in Travel, 53.0000 in Bolt Center, 54.3125 in Length, 5.2500 in Height, 5.0000 in Base Width
Mi Item #00578124
MFR #PHD-200 X 36

Mfr description
PHD-200X36 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,078.20/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    53.0000 in
  • Overall Height
    5.2500 in
  • Overall Length  
    54.3125 in
  • Travel  
    36.0000 in

Details

  • Frame Type
    Saddle Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)