Motion
PHD-208 X 18
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 18.0000 in Travel, 38.7500 in Bolt Center, 41.2500 in Length, 6.2500 in Height, 5.5000 in Base Width
Mi Item #00578127
MFR #PHD-208 X 18
Price$1,726.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 18.0000 in Travel, 38.7500 in Bolt Center, 41.2500 in Length, 6.2500 in Height, 5.5000 in Base Width
Mi Item #00578127
MFR #PHD-208 X 18

Mfr description
PHD-208X18 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,726.92/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    38.7500 in
  • Overall Height
    6.2500 in
  • Overall Length  
    41.2500 in
  • Rod Diameter
    1 in
  • Travel  
    18.0000 in
  • Weight
    90 lbs

Details

  • Dodge Bearing Series To Suit
    TYPE E up to 3 in; S-2000 up to 3-1/2 in; SAF-XT/USAF/SAFS/ISAF up to 3 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    EPB22400 up to 3 in; PB22400 up to 3-1/2 in; PB2500 up to 2-15/16 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    SAF up to 2-15/16 in; TYPE E up to 2-15/16 in
  • Series
    PHD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)