Motion
HD-250X24-TUFR

DODGE
HD-250X24-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 44-3/4 in Bolt Center, 47.2500 in Length
Mi Item #00578128
MFR #HD-250X24-TUFR
Price$4,523.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-250X24-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 44-3/4 in Bolt Center, 47.2500 in Length
Mi Item #00578128
MFR #HD-250X24-TUFR

Mfr description
HD250X24TUFR TAKE-UP FRAME 089026
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,523.45/each

Specifications

Dimensions

  • Base Width  
    8-1/4 in
  • Bolt Center To Center Length
    44.7500 in
  • Overall Height
    6.2500 in
  • Overall Length  
    47.2500 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    HD-250
  • Travel  
    24.0000 in
  • Weight
    130 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    089026
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
  • Style
    Heavy Duty
  • UPC_NO
    782475041145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)