Motion
BMN62115 1 15/16 TAKEUP ROLLER BRG

REXNORD INC
BMN62115 1 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00578131
MFR #BMN62115 1 15/16 TAKEUP ROLLER BRG
Price$4,964.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BMN62115 1 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00578131
MFR #BMN62115 1 15/16 TAKEUP ROLLER BRG

Mfr description
BMN62115 TAKE-UP BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,964.17/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Bore Length
    3.1300 in, 79.50 mm
  • Housing Dimensions
    5.5600 in, 141.19 mm
  • Housing Width
    5.5600 in, 141.19 mm
  • Inner Ring Width
    3.1300 in, 79.50 mm
  • Length Through Bore
    3.1300 in, 79.50 mm
  • Outside Diameter
    2.3070 in, 58.60 mm
  • Overall Height
    5.4400 in, 138.19 mm
  • Overall Length
    6.5600 in, 166.59 mm
  • Overall Width
    5.5600 in, 141.18 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    6
  • Slot Width
    0.8800 in, 22.39 mm
  • Take Up Frame Size
    6
  • Weight
    17.4 lbs

Details

  • Bearing Series
    ZN2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    128509 N, 28890 lbf
  • End Type
    Closed, Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    BMN62115
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    128509 N, 28890 lbf
  • Radial Static Load Capacity
    147680.8 N, 33200 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2115U
  • Seal Material
    Buna-N
  • Seal Type
    Heavy Contact Seal
  • Sealing Type
    Heavy Contact Seal
  • Self Aligning
    True
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    147681 N, 33200 lbf
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    698210005085
  • Vibration Frequency Roller Spin
    3.354 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)