Motion
HD-300X18-TUFR

DODGE
HD-300X18-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 18.0000 in Travel, 41-1/2 in Bolt Center, 44.2500 in Length
Mi Item #00578138
MFR #HD-300X18-TUFR
Price$3,634.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-300X18-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 18.0000 in Travel, 41-1/2 in Bolt Center, 44.2500 in Length
Mi Item #00578138
MFR #HD-300X18-TUFR

Mfr description
HD300X18TUFR TAKE-UP FRAME 089029
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,634.55/each

Specifications

Dimensions

  • Base Width  
    10 in
  • Bolt Center To Center Length
    41.5000 in
  • Overall Height
    7.0000 in
  • Overall Length  
    44.2500 in
  • Rod Diameter
    1-1/4 in
  • Take Up Frame Size
    HD-300
  • Travel  
    18.0000 in
  • Weight
    179 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    089029
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
  • Style
    Heavy Duty
  • UPC_NO
    782475041176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)