Motion
PHD-300 X 18
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 18.0000 in Travel, 41.5000 in Bolt Center, 44.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #00578140
MFR #PHD-300 X 18
Your Price$1,845.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 18.0000 in Travel, 41.5000 in Bolt Center, 44.2500 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #00578140
MFR #PHD-300 X 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,845.51/each(List $2,768.26)

Overview

Mfr description
PHD-300X18 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    41.5000 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Series
    PHD
  • Rod Diameter
    1-1/4 in
  • Base Width
  • Ppi Bearing Series To Suit
    SAF up to 3-3/16 in; TYPE E up to 3-7/16 in
  • Dodge Bearing Series To Suit
    TYPE E up to 3-1/2 in; S-2000 up to 3-1/2 in; SAF-XT/USAF/SAFS/ISAF up to 3-3/16 in
  • Linkbelt Bearing Series To Suit
    EPB22400 up to 3-1/2 in; PB22400 up to 3-1/2 in; PB2500 up to 3-7/16 in
  • Weight
    149 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text