Motion
HD-300X24-TUFR

DODGE
HD-300X24-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 47-1/2 in Bolt Center, 50.2500 in Length
MI ITEM #00578141
MFR #HD-300X24-TUFR
Price$3,701.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-300X24-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 24.0000 in Travel, 47-1/2 in Bolt Center, 50.2500 in Length
MI ITEM #00578141
MFR #HD-300X24-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,701.85/each

Specifications

Dimensions

  • Base Width  
    10 in
  • Bolt Center To Center Length
    47.5000 in
  • Overall Height
    7.0000 in
  • Overall Length  
    50.2500 in
  • Rod Diameter
    1-1/4 in
  • Take Up Frame Size
    HD-300
  • Travel  
    24.0000 in
  • Weight
    186 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    089030
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
  • Style
    Heavy Duty
  • UPC_NO
    782475041183

Overview

Mfr description
HD300X24TUFR TAKE-UP FRAME 089030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text