Motion
LHD3036

LINK-BELT
LHD3036

Pillow Block Take-Up Frame - LHD Series, Saddle Mount Type, 36.0000 in Travel, 59.5000 in Bolt Center, 62.2500 in Length, 6-1/2 in Base Width
Mi Item #00578148
MFR #LHD3036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LHD3036

Pillow Block Take-Up Frame - LHD Series, Saddle Mount Type, 36.0000 in Travel, 59.5000 in Bolt Center, 62.2500 in Length, 6-1/2 in Base Width
Mi Item #00578148
MFR #LHD3036

Mfr description
LHD3036 FRAME LHD30-36
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6-1/2 in
  • Bolt Center To Center Length
    59.5000 in
  • Overall Length  
    62.2500 in
  • Travel  
    36.0000 in
  • Weight
    183 lbs

Details

  • Frame Type
    Saddle Mount
  • Series
    LHD
  • UPC_NO
    662327968427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)