Motion
HD-300X48-TUFR

DODGE
HD-300X48-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 48.0000 in Travel, 71-1/2 in Bolt Center, 74.2500 in Length
MI ITEM #00578150
MFR #HD-300X48-TUFR
Your Price$4,535.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-300X48-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 48.0000 in Travel, 71-1/2 in Bolt Center, 74.2500 in Length
MI ITEM #00578150
MFR #HD-300X48-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,535.04/each(List $5,668.80)

Overview

Mfr description
HD300X48TUFR TAKE-UP FRAME 089033

Specifications

  • Frame Type
    Two-Piece Saddle Mount
  • Country of Origin
    US
  • Travel
  • Bolt Center To Center Length
    71.5000 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Frame Material
    Carbon Steel
  • Series
    HD
  • Rod Diameter
    1-1/4 in
  • Base Width
  • Manufacturer Catalog Number
    089033
  • UPC_NO
    782475274260
  • Weight
    240 lbs
  • Manufacturer Product Page
  • Style
    Heavy Duty
  • Take Up Frame Size
    HD-300
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text