Motion
HD-350X18-TUFR

DODGE
HD-350X18-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 18.0000 in Travel, 43-1/4 in Bolt Center, 46.0000 in Length
Mi Item #00578153
MFR #HD-350X18-TUFR
Price$5,128.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X18-TUFR

Pillow Block Take-Up Frame - HD, Two-Piece Saddle Mount Type, 18.0000 in Travel, 43-1/4 in Bolt Center, 46.0000 in Length
Mi Item #00578153
MFR #HD-350X18-TUFR

Mfr description
HD350X18TUFR TAKE-UP FRAME 089034
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,128.74/each

Specifications

Dimensions

  • Base Width  
    10 in
  • Bolt Center To Center Length
    43.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    46.0000 in
  • Rod Diameter
    1-1/4 in
  • Take Up Frame Size
    HD-350
  • Travel  
    18.0000 in
  • Weight
    200 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    089034
  • Manufacturer Product Page
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    HD
  • Style
    Heavy Duty
  • UPC_NO
    782475041213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)