Motion
EMFC-55

SEALMASTER
EMFC-55

Ball Bearing Cartridge - 3-7/16 in Bore , 10-1/4 in OD, 2-23/32 in Housing Width, Cast Iron, Set Screw
Mi Item #00578159
MFR #EMFC-55
Price$4,788.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMFC-55

Ball Bearing Cartridge - 3-7/16 in Bore , 10-1/4 in OD, 2-23/32 in Housing Width, Cast Iron, Set Screw
Mi Item #00578159
MFR #EMFC-55

Mfr description
EMFC-55 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,788.37/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Housing Width  
    2-23/32 in
  • Inner Ring Width  
    3-25/32 in
  • Outside Diameter  
    10.2500 in
  • Overall Height
    3.7800 in
  • Overall Length
    10.2500 in
  • Overall Width
    10.2500 in
  • Weight
    32.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • CAD Drawing
  • Expansion Type
    Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461201183
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    21566 lbf
  • Radial Static Load Capacity
    16301 lbf
  • Seal Type
    Felt
  • Series
    MFC
  • UPC_NO
    662461201183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)