Motion
HD400X18TUFR  TAKEUP FRAME        089039

DODGE
HD400X18TUFR TAKEUP FRAME 089039

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #00578169
MFR #HD400X18TUFR TAKEUP FRAME 089039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD400X18TUFR TAKEUP FRAME 089039

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 47.2500 in Bolt Center, 50.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #00578169
MFR #HD400X18TUFR TAKEUP FRAME 089039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    47.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    50.0000 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Saddle Mount

Overview

Mfr description
HD400X18TUFR TAKEUP FRAME 089039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text