1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD400X30TUFR
Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 30.0000 in Travel, 62.0000 in Length, 6.5000 in Width, 7.0000 in Height
MI ITEM #
00578175
MFR #
HD400X30TUFR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD400X30TUFR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD400X30TUFR
Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 30.0000 in Travel, 62.0000 in Length, 6.5000 in Width, 7.0000 in Height
MI ITEM #
00578175
MFR #
HD400X30TUFR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HD400X30TUFR TAKE-UP FRAME 089041
Specifications
Frame Type
Protected Screw
Travel
30.0000 in
Overall Length
62.0000 in
Base Width
6.5000 in
Overall Height
7.0000 in
Manufacturer Catalog Number
089041
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data