Motion
HD-400X48-TUFR (NO DRILL & TAP)

DODGE
HD-400X48-TUFR (NO DRILL & TAP)

Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 48.0000 in Travel, 80.0000 in Length, 6.5000 in Width, 7.0000 in Height
Mi Item #00578181
MFR #HD-400X48-TUFR (NO DRILL & TAP)
Price$9,576.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-400X48-TUFR (NO DRILL & TAP)

Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 48.0000 in Travel, 80.0000 in Length, 6.5000 in Width, 7.0000 in Height
Mi Item #00578181
MFR #HD-400X48-TUFR (NO DRILL & TAP)

Mfr description
HD400X48TUFR TAKE-UP FRAME 089043
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,576.76/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Overall Height  
    7.0000 in
  • Overall Length  
    80.0000 in
  • Take Up Frame Size
    HD-400
  • Travel  
    48.0000 in

Details

  • Frame Material
    Carbon Steel
  • Frame Type
    Protected Screw
  • Manufacturer Catalog Number
    089043
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    HD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)