Motion
PHD-400 X 48
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 48.0000 in Travel, 77.2500 in Bolt Center, 80.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #00578183
MFR #PHD-400 X 48
Price$4,478.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 48.0000 in Travel, 77.2500 in Bolt Center, 80.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
Mi Item #00578183
MFR #PHD-400 X 48

Mfr description
PHD-400X48 TAKE-UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,478.55/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    77.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    80.0000 in
  • Rod Diameter
    1-1/4 in
  • Travel  
    48.0000 in
  • Weight
    239 lbs

Details

  • Dodge Bearing Series To Suit
    TYPE E up to 5 in; S-2000 up to 5 in; SAF-XT/USAF/SAFS/ISAF up to 4-1/2 in
  • Frame Type
    Saddle Mount
  • Linkbelt Bearing Series To Suit
    EPB22400 up to 5 in; PB22400 up to 5 in; PB2500 up to 5 in
  • Manufacturer Product Page
  • Ppi Bearing Series To Suit
    SAF up to 4-7/16 in; TYPE E up to 4-15/16 in
  • Series
    PHD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)