Motion
HD500X18TUFR

DODGE
HD500X18TUFR

Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 18.0000 in Travel, 55.5000 in Length, 7.0000 in Width, 7.7500 in Height
Mi Item #00578184
MFR #HD500X18TUFR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD500X18TUFR

Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 18.0000 in Travel, 55.5000 in Length, 7.0000 in Width, 7.7500 in Height
Mi Item #00578184
MFR #HD500X18TUFR

Mfr description
HD500X18TUFR TAKE-UP FRAME 089044
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    7.0000 in
  • Overall Height  
    7.7500 in
  • Overall Length  
    55.5000 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Protected Screw
  • Manufacturer Catalog Number
    089044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)