1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD500X24TUFR
Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 24.0000 in Travel, 61.5000 in Length, 7.0000 in Width, 7.7500 in Height
MI ITEM #
00578188
MFR #
HD500X24TUFR
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD500X24TUFR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD500X24TUFR
Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 24.0000 in Travel, 61.5000 in Length, 7.0000 in Width, 7.7500 in Height
MI ITEM #
00578188
MFR #
HD500X24TUFR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HD500X24TUFR TAKE-UP FRAME 089045
Specifications
Frame Type
Protected Screw
Travel
24.0000 in
Overall Length
61.5000 in
Base Width
7.0000 in
Overall Height
7.7500 in
Manufacturer Catalog Number
089045
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data