Motion
PHD-500 X 24
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 24.0000 in Travel, 59.0000 in Bolt Center, 61.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
MI ITEM #00578190
MFR #PHD-500 X 24
List Price$10,252.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - PHD Series, Saddle Mount Type, 24.0000 in Travel, 59.0000 in Bolt Center, 61.5000 in Length, 7.7500 in Height, 7.0000 in Base Width
MI ITEM #00578190
MFR #PHD-500 X 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,252.46/each for your price

Overview

Mfr description
PHD-500X24 TAKE-UP FRAME

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    59.0000 in
  • Overall Length
  • Overall Height
    7.7500 in
  • Series
    PHD
  • Rod Diameter
    1-1/2 in
  • Base Width
  • Ppi Bearing Series To Suit
    SAF up to 5-7/16 in
  • Dodge Bearing Series To Suit
    TYPE E up to 6 in; SAF-XT/USAF/SAFS/ISAF up to 5-1/2 in
  • Weight
    342 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text