Motion
HD-500X36-TUFR (NO DRILL & TAP)

DODGE
HD-500X36-TUFR (NO DRILL & TAP)

Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 36.0000 in Travel, 73.5000 in Length, 7.0000 in Width, 7.7500 in Height
MI ITEM #00578194
MFR #HD-500X36-TUFR (NO DRILL & TAP)
Your Price$17,707.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-500X36-TUFR (NO DRILL & TAP)

Heavy Duty Protected Screw Take-Up Frame - Protected Screw, 36.0000 in Travel, 73.5000 in Length, 7.0000 in Width, 7.7500 in Height
MI ITEM #00578194
MFR #HD-500X36-TUFR (NO DRILL & TAP)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,707.24/each(List $19,600.59)

Overview

Mfr description
HD500X36TUFR TAKE-UP FRAME 089047

Specifications

  • Frame Type
    Protected Screw
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Frame Material
    Carbon Steel
  • Series
    HD
  • Manufacturer Catalog Number
    089047
  • Manufacturer Product Page
  • Take Up Frame Size
    HD-500
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text