Motion
036186

DODGE
036186

Take-Up Plain Sleeve Bearing Unit - Side Mount, 1-15/16 in Bore
MI ITEM #00578215
MFR #036186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
036186

Take-Up Plain Sleeve Bearing Unit - Side Mount, 1-15/16 in Bore
MI ITEM #00578215
MFR #036186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A TYPE 1-15/16 TAKE-UP BRG 036186

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    1-15/16 in
  • Housing Material
    Cast Iron
  • Bearing Material
    Babbitt
  • Finish Coating
    Uncoated
  • Overall Height
    4.8750 in
  • Lubrication Type
    Cannot Be Relubricated
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    TUA
  • Weight
    6.91 lbs
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought