Motion
ZN62115 1 15/16 TAKEUP ROLLER BRG

REXNORD INC
ZN62115 1 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00578216
MFR #ZN62115 1 15/16 TAKEUP ROLLER BRG
Price$915.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZN62115 1 15/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 1-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00578216
MFR #ZN62115 1 15/16 TAKEUP ROLLER BRG

Mfr description
ZN62115 TAKE-UP BLOCK W/ND BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$915.05/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.5000 in
  • Slot Spacing
    4.0000 in
  • Take Up Frame Size
    6
  • Weight
    13 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZN62115
  • Manufacturer Upc Number
    698210594244
  • Max Rpm
    4050 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    ZT2000
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    698210594244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)