Motion
ZN82206
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-3/8 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00578220
MFR #ZN82206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-3/8 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
Mi Item #00578220
MFR #ZN82206

Mfr description
ZN82206 TAKE-UP BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/8 in
  • Overall Height
    5.8750 in
  • Slot Spacing
    5.1250 in
  • Weight
    21.5 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZN82206
  • Manufacturer Upc Number
    698210679859
  • Max Rpm
    3300 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    ZT2000
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210679859
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)