Motion
ZN82207 2 7/16 TAKEUP ROLLER BRG

REXNORD INC
ZN82207 2 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00578221
MFR #ZN82207 2 7/16 TAKEUP ROLLER BRG
Price$1,213.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZN82207 2 7/16 TAKEUP ROLLER BRG

Take-up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2-7/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00578221
MFR #ZN82207 2 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,213.93/each

Specifications

Dimensions

  • Body Width
    3.9400 in, 100.09 mm
  • Bore Diameter
    2-7/16 in
  • Bore Length
    3.5000 in, 88.90 mm
  • Housing Dimensions
    100.09 mm, 3.9400 in
  • Housing Width
    3.9400 in, 100.09 mm
  • Inner Ring Width
    3.5000 in, 88.90 mm
  • Insert Outer Diameter
    2.9010 in, 73.68 mm
  • Length Through Bore
    3.5000 in, 88.90 mm
  • Outside Diameter
    2.9010 in, 73.68 mm
  • Overall Height
    5.8750 in
  • Overall Length
    8.5600 in, 217.40 mm
  • Overall Width
    3.9400 in, 100.09 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    8
  • Slot Spacing
    5.1250 in
  • Slot Width
    1.0000 in, 25.39 mm
  • Take Up Frame Size
    8
  • Weight
    21.4 lbs

Details

  • Bearing Series
    ZN2000
  • Cage Material
    Engineered Polymer
  • Country of Origin
    Mexico
  • Dynamic Load Capacity
    192341 N, 43240 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Grease Type
    Lithium Complex NLGI 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ZN82207
  • Manufacturer Upc Number
    698210186906
  • Material
    Cast Iron
  • Max Operating Temperature
    107 °C, 225 °F
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Maximum Temperature
    107 °C, 225 °F
  • Mounting Type
    Top Angle
  • Operating Temperature Range
    107 °C, 225 °F
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    38200 lbf
  • Radial Static Load Capacity
    237980 N, 53500 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2207U
  • Seal Material
    Steel
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance Seal
  • Self Aligning
    True
  • Series
    ZT2000
  • Shaft Attachment
    Single Set Collar
  • Static Load Capacity
    237980 N, 53500 lbf
  • Type Of Bearing
    Spherical Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    698210186906
  • Vibration Frequency Roller Spin
    0.0607 Hz

Overview

Mfr description
ZN82207 TAKE-UP BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought