Motion
ZN92211 2 11/16 TAKEUP ROLLER BRG

REXNORD INC
ZN92211 2 11/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2.6875 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00578223
MFR #ZN92211 2 11/16 TAKEUP ROLLER BRG
List Price$2,407.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZN92211 2 11/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 2.6875 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00578223
MFR #ZN92211 2 11/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,407.64/each for your price

Overview

Mfr description
ZN92211 TAKE-UP BLOCK W/ND BRG

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    2-11/16 in
  • Slot Spacing
    5.9375 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    6.6875 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT2000
  • Manufacturer Catalog Number
    ZN92211
  • Manufacturer Upc Number
    698210714437
  • UPC_NO
    698210714437
  • Weight
    31 lbs
  • Max Rpm
    2800 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    46800 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought