Motion
ZN112315 3 15/16 TAKEUP ROLLER BRG

REXNORD INC
ZN112315 3 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 3.9375 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00578231
MFR #ZN112315 3 15/16 TAKEUP ROLLER BRG
Your Price$4,337.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZN112315 3 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Top Angle, Spherical Roller Bearing, 3.9375 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #00578231
MFR #ZN112315 3 15/16 TAKEUP ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,337.23/each(List $5,463.50)

Overview

Mfr description
ZN112315 TAKE-UP BLOCK W/ND BRG

Specifications

  • Unit Type
    Top Angle
  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    3-15/16 in
  • Slot Spacing
    8.6250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Clearance/Non-Contact
  • Finish Coating
    Powder Coated
  • Overall Height
    9.4375 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT2000
  • Manufacturer Catalog Number
    ZN112315
  • Manufacturer Upc Number
    698210606572
  • UPC_NO
    698210606572
  • Weight
    83 lbs
  • Max Rpm
    2050 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    118000 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought