Motion
TUA104TU

DODGE
TUA104TU

Take-Up Plain Sleeve Bearing Unit - Side Mount, 1-1/4 in Bore
Mi Item #00578235
MFR #TUA104TU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TUA104TU

Take-Up Plain Sleeve Bearing Unit - Side Mount, 1-1/4 in Bore
Mi Item #00578235
MFR #TUA104TU

Mfr description
TUA104TUBRG TAKE-UP BRG 036183
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.0000 in
  • Overall Length
    9.7500 in
  • Overall Width
    4.7500 in
  • Weight
    2.42 lbs

Details

  • Bearing Material
    Babbitt
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    036183
  • Product Type
    Take-Up Plain Sleeve Bearing Units
  • Series
    TUA
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)