Specifications
Dimensions
- Bore Diameter3 in
- Overall Height6.6875 in
- Slot Spacing5.9375 in
- Weight29.2 lbs
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMN92300
- Max Rpm1700 rpm
- Product TypeTake-Up Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Seal TypeContact/Lip
- SeriesZT2000
- Type Of BearingSpherical Roller
- Unit TypeSide Mount
- UPC_NO698210700188
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)