Motion
MN112315 3 15/16 TAKEUP ROLLER BRG

REXNORD INC
MN112315 3 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 3.9375 in Bore
MI ITEM #00578262
MFR #MN112315 3 15/16 TAKEUP ROLLER BRG
List Price$6,500.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MN112315 3 15/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 3.9375 in Bore
MI ITEM #00578262
MFR #MN112315 3 15/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,500.18/each for your price

Overview

Mfr description
MN112315 TAKE-UP BLOCK W/ND BRG

Specifications

  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    3-15/16 in
  • Manufacturer Catalog Number
    MN112315
  • UPC_NO
    698210700225
  • Weight
    83 lbs
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text