Motion
MN112400 4 TAKEUP ROLLER BRG

REXNORD INC
MN112400 4 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #00578263
MFR #MN112400 4 TAKEUP ROLLER BRG
Price$7,096.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MN112400 4 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Spherical Roller Bearing, 4 in Bore, Cast Iron, Non-Expansion Bearing (Fixed)
MI ITEM #00578263
MFR #MN112400 4 TAKEUP ROLLER BRG

Mfr description
MN112400 TAKE-UP BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,096.64/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Insert Outer Diameter
    4.5610 in
  • Length Through Bore
    5.0600 in
  • Weight
    82 lbs

Details

  • Cage Material
    Engineered Polymer
  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Locking Type
    Single Set Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    MN112400
  • Product Type
    Take-Up Roller Bearing Units
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    698210700232

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)