Motion
ZNT1036
Top Angle Take-Up Frame Assy - Spherical Roller, 36.0000 in Travel, 58.2500 in Length, 5.1875 in Width, 11.7500 in Height, 56.0000 in Bolt Center Length
MI ITEM #00578304
MFR #ZNT1036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame Assy - Spherical Roller, 36.0000 in Travel, 58.2500 in Length, 5.1875 in Width, 11.7500 in Height, 56.0000 in Bolt Center Length
MI ITEM #00578304
MFR #ZNT1036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZNT1036 T-U FRAME, PROT SCREW
  • Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Frame

Specifications

  • Country of Origin
    US
  • Frame Type
    Top Angle
  • Base Width
    5.1875 in
  • Type Of Bearing
    Spherical Roller
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    5.1875 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Overall Height
    11.7500 in
  • Overall Length
    58.2500 in
  • Overall Width
    5.1875 in
  • Bolt Center To Center Length
    56.0000 in
  • Compatible Bearing Series Part Num
    3000, 5000
  • Max Rpm
    2400 rpm
  • Manufacturer Catalog Number
    ZNT1036
  • Manufacturer Upc Number
    698210678364
  • UPC_NO
    698210678364
  • Weight
    122.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought