Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TUB103

036194 Bronze Sleeve Take-Up Bearing Unit - Side Mount, 1.1875 in Bore
MI ITEM #00578305
MFR #TUB103

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TUB103TUBRG TAKE-UP BRG 036194

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
    1-3/16 in
  • Housing Material
    Cast Iron
  • Bearing Material
    Bronze
  • Lubrication Type
    036194
  • Manufacturer Catalog Number
    036194
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782475018611
  • Weight
    3.36 lbs
  • Product Type
    Take-Up Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought