Motion
ZNT1130
Top Angle Take-Up Frame Assy - Spherical Roller, 30.0000 in Travel, 56.5000 in Length, 6.3750 in Width, 14.5000 in Height, 54.0000 in Bolt Center Length
MI ITEM #00578309
MFR #ZNT1130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame Assy - Spherical Roller, 30.0000 in Travel, 56.5000 in Length, 6.3750 in Width, 14.5000 in Height, 54.0000 in Bolt Center Length
MI ITEM #00578309
MFR #ZNT1130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    6.3750 in
  • Bolt Center To Center Length
    54.0000 in
  • Frame Base Width
    6.3750 in
  • Frame Overall Height  
    14.5000 in
  • Frame Overall Length  
    56.5000 in
  • Overall Height
    14.5000 in
  • Overall Length
    56.5000 in
  • Overall Width
    6.3750 in
  • Travel  
    30.0000 in
  • Weight
    186.00 lbs

Details

  • Compatible Bearing Series Part Num
    3000, 5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    ZNT1130
  • Manufacturer Upc Number
    698210628482
  • Max Rpm
    2050 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210628482

Overview

Mfr description
ZNT1130 T-U FRAME, PROT SCREW
  • Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought