Motion
ZNT1136
Top Angle Take-Up Frame Assy - Spherical Roller, 36.0000 in Travel, 62.5000 in Length, 6.3750 in Width, 14.5000 in Height, 60.0000 in Bolt Center Length
Mi Item #00578310
MFR #ZNT1136
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Angle Take-Up Frame Assy - Spherical Roller, 36.0000 in Travel, 62.5000 in Length, 6.3750 in Width, 14.5000 in Height, 60.0000 in Bolt Center Length
Mi Item #00578310
MFR #ZNT1136

Mfr description
ZNT1136 T-U FRAME, PROT SCREW
  • Spherical Roller Bearing
  • Top Angle Protected Screw Take-up Frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    6.3750 in
  • Bolt Center To Center Length
    60.0000 in
  • Frame Base Width
    6.3750 in
  • Frame Overall Height  
    14.5000 in
  • Frame Overall Length  
    62.5000 in
  • Overall Height
    14.5000 in
  • Overall Length
    62.5000 in
  • Overall Width
    6.3750 in
  • Travel  
    36.0000 in
  • Weight
    196.00 lbs

Details

  • Compatible Bearing Series Part Num
    3000, 5000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    ZNT1136
  • Manufacturer Upc Number
    698210693657
  • Max Rpm
    2050 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210693657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)