Motion
12-16.6T1000F

BROWNING
12-16.6T1000F

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.2813 in Height, 28.5000 in Bolt Center Length
MI ITEM #00578311
MFR #12-16.6T1000F
Price$4,184.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12-16.6T1000F

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.2813 in Height, 28.5000 in Bolt Center Length
MI ITEM #00578311
MFR #12-16.6T1000F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,184.61/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    28.5000 in
  • Overall Height  
    9.2813 in
  • Overall Length  
    30.5000 in
  • Rod Diameter
    1-1/4 in
  • Travel  
    12.0000 in
  • Weight
    72 lbs

Details

  • Compatible Bearing Series Part Num
    E920
  • Finish Coating
    Uncoated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    12-16.6T1000F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289367962
  • Series
    T1000
  • UPC_NO
    662289367962

Overview

Mfr description
12-16.6T1000F TAKE UP FRAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text