Motion
ZHT812 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT812 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.1875 in Height, 28.5000 in Bolt Center Length
Mi Item #00578313
MFR #ZHT812 T-U FRAME CNTR PULL
Price$3,879.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT812 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 30.5000 in Length, 4.0000 in Width, 9.1875 in Height, 28.5000 in Bolt Center Length
Mi Item #00578313
MFR #ZHT812 T-U FRAME CNTR PULL

Mfr description
ZHT812 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,879.05/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    28.5000 in
  • Overall Height  
    9.1875 in
  • Overall Length  
    30.5000 in
  • Travel  
    12.0000 in
  • Weight
    58 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Finish Coating
    Powder Coated
  • Frame Type
    Center Pull
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    ZHT812
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210644642
  • Series
    ZHT
  • UPC_NO
    698210644642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)