1-800-526-9328Support Center
Motion
18-22.6T1000F TAKE UP FRAME

Browning
18-22.6T1000F TAKE UP FRAME

18-22.6T1000F TAKE UP FRAME
MI ITEM #00578316
MFR #18-22.6T1000F TAKE UP FRAME
List Price$10,060.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Browning
18-22.6T1000F TAKE UP FRAME

18-22.6T1000F TAKE UP FRAME
MI ITEM #00578316
MFR #18-22.6T1000F TAKE UP FRAME

Availability:Factory Order
List Price$10,060.84/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
18-22.6T1000F TAKE UP FRAME

Specifications

  • Base Width
    4.0000 in
  • Base To Bore Centerline
    4.3750 in
  • Bearing Type
    Center Pull & Side Mount Take-Up Frames
  • Overall Height
    9.2813 in
  • Overall Length
    36.5000 in
  • Series
    T1000
  • Weight
    82.66 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Substitute Products

CP-502X18-TUFR
Dodge CP-502X18-TUFR
Take-Up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.5000 in Height
MI ITEM #00578317
Factory Order
$2,534.07/each
PCP-208X18 TAKE UP FRAME
Precision Pulley & Idler PCP-208X18 TAKE UP FRAME
PCP-208X18 TAKE UP FRAME
MI ITEM #00578319
Factory Order
$1,439.99/each
ZHT818
Rexnord ZHT818
Take-Up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.1875 in Height
MI ITEM #00578318
Factory Order
$5,747.88/each
MCP502-18 TAKE UP FRAMES CENTER PULL
Martin MCP502-18 TAKE UP FRAMES CENTER PULL
MCP502-18 TAKE UP FRAMES CENTER PULL
MI ITEM #14470432
Factory Order
$2,245.31/each