Motion
CP-502X18-TUFR

DODGE
CP-502X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.5000 in Height
MI ITEM #00578317
MFR #CP-502X18-TUFR
Price$1,985.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-502X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.5000 in Height
MI ITEM #00578317
MFR #CP-502X18-TUFR

Mfr description
CP502X18TUFR FRAME FOR TAKEUP 019231
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,985.54/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    34.5000 in
  • Overall Height  
    9.5000 in
  • Overall Length  
    36.5000 in
  • Rod Diameter
    1-1/4 in
  • Take Up Frame Size
    CP-502
  • Travel  
    18.0000 in
  • Weight
    71.75 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019231
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475212224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)