Motion
ZHT818 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT818 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.1875 in Height, 34.5000 in Bolt Center Length
MI ITEM #00578318
MFR #ZHT818 T-U FRAME CNTR PULL
Price$7,753.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT818 T-U FRAME CNTR PULL

Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 36.5000 in Length, 4.0000 in Width, 9.1875 in Height, 34.5000 in Bolt Center Length
MI ITEM #00578318
MFR #ZHT818 T-U FRAME CNTR PULL

Mfr description
ZHT818 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,753.17/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    34.5000 in
  • Overall Height  
    9.1875 in
  • Overall Length  
    36.5000 in
  • Travel  
    18.0000 in
  • Weight
    67 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT818
  • Manufacturer Upc Number
    698210644659
  • UPC_NO
    698210644659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)