Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT824 T-U FRAME CNTR PULL

Take-Up Frame - Center Pull, 24.0000 in Travel, 42.5000 in Length, 4.0000 in Width, 9.1875 in Height
Mi Item #00578323
MFR #ZHT824 T-U FRAME CNTR PULL

Mfr description
ZHT824 T-U FRAME, CNTR PULL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    40.5000 in
  • Overall Height  
    9.1875 in
  • Overall Length  
    42.5000 in
  • Travel  
    24.0000 in
  • Weight
    77 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Frame Type
    Center Pull
  • Manufacturer Upc Number
    698210644666
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • UPC_NO
    698210644666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)