Specifications
Dimensions
- Base Width4.0000 in
- Overall Height9.5000 in
- Overall Length48.5000 in
- Travel30.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-208X30
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)