Motion
12-15.5T1000GH

BROWNING
12-15.5T1000GH

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 30.5000 in Bolt Center, 32.5000 in Length, 10.8750 in Height, 5.0000 in Base Width
Mi Item #00578335
MFR #12-15.5T1000GH
Price$7,358.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12-15.5T1000GH

Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 30.5000 in Bolt Center, 32.5000 in Length, 10.8750 in Height, 5.0000 in Base Width
Mi Item #00578335
MFR #12-15.5T1000GH

Mfr description
12-15 5T1000GH TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,358.56/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    30.5000 in
  • Overall Height
    10.8750 in
  • Overall Length  
    32.5000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)