Specifications
Dimensions
- Base Width5.0000 in
- Overall Height11.2500 in
- Overall Length32.5000 in
- Travel12.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberPCP-300X12
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)