Motion
CP-515X18-TUFR

DODGE
CP-515X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 11.1563 in Height
MI ITEM #00578341
MFR #CP-515X18-TUFR
Your Price$3,168.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-515X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 11.1563 in Height
MI ITEM #00578341
MFR #CP-515X18-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,168.21/each(List $3,506.97)

Overview

Mfr description
CP515X18TUFR FRAME FOR TAKEUP 019241

Specifications

  • Frame Type
    Center Pull
  • Country of Origin
    US
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Frame Material
    Carbon Steel
  • Finish Coating
    Uncoated
  • Series
    CP
  • Bolt Center To Center Length
    36.5000 in
  • Rod Diameter
    1-1/2 in
  • Style
    Center Pull
  • Weight
    126 lbs
  • UPC_NO
    782475212606
  • Manufacturer Catalog Number
    019241
  • Manufacturer Product Page
  • Take Up Frame Size
    CP-515
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text