Motion
ZHT918 T-U  FRAME  CNTR PULL

REXNORD INC
ZHT918 T-U FRAME CNTR PULL

Center Pull Take-up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 10.7500 in Height, 36.5000 in Bolt Center Length
Mi Item #00578342
MFR #ZHT918 T-U FRAME CNTR PULL
Price$5,231.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZHT918 T-U FRAME CNTR PULL

Center Pull Take-up Frame - Center Pull, 18.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 10.7500 in Height, 36.5000 in Bolt Center Length
Mi Item #00578342
MFR #ZHT918 T-U FRAME CNTR PULL

Mfr description
ZHT918 T-U FRAME, CNTR PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,231.17/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    36.5000 in
  • Frame Size
    9
  • Overall Height  
    10.7500 in
  • Overall Length  
    38.5000 in
  • Travel  
    18.0000 in
  • Weight
    113 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    ZHT918
  • Manufacturer Upc Number
    698210644680
  • Style
    Heavy Duty
  • UPC_NO
    698210644680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)